Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER Inboard Fits 29ft 6in L up to 96in W Black
Mfr # SBDAYC2996-BLK
Zoro # G911547257
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 96" WIDTH
- For Use With DAY CRUISER Inboard
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBDAYC2996-BLK
- Zoro # G911547257
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 96" WIDTH |
Color | Black |
For Use With | DAY CRUISER Inboard |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-13/32 x 10-13/32 in. (RS3705)
- RONSTAN S30 BB Orbit Block Stand Up Fixed Head (RF35141)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- CROWN AUTOMOTIVE LICENSE PLATE BRACKET (W/ LAMP) (68064720AA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- Eevelle Watercraft Tops, Covers & Storage