Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER Inboard Fits 27ft 6in L up to 96in W Charcoal
Mfr # SCDAYC2796-CHL
Zoro # G811559480
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 27'6" LENGTH up to 96" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With DAY CRUISER Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDAYC2796-CHL
- Zoro # G811559480
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 27'6" LENGTH up to 96" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Charcoal |
For Use With | DAY CRUISER Inboard |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50559 (VS50559)
- SKF Shaft Seal, 2 x 2-7/8 x 3/8", CRWA1, Nitrile (19922)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 50' (117505)
- S & H INDUSTRIES MASKER MOBILE 2-RL 18"-USA MADE (KE78004)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- RIG RITE Rig Rite 1200 BoatGo Storage Net, 42" (1200)
- Eevelle Watercraft Tops, Covers & Storage