Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER Inboard Fits 19ft 6in L up to 96in W Royal
Mfr # SFDAYC1996-RYL
Zoro # G911567880
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With DAY CRUISER Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDAYC1996-RYL
- Zoro # G911567880
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Item | Boat Cover |
Color | Royal |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
For Use With | DAY CRUISER Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- CUSHMAN Oil Seal (U3215-13221)
- A & I PRODUCTS 13mm Black R-143a Low Side Valve Port Cap Eaton SSV (5 Pack) 6" x3" x1.5" (A-CP0139)
- SKF NBR, single lip, Wave oil seal (97545)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- TAYLOR MADE Small Center Console Cover - Vinyl White (40400)
- Eevelle Watercraft Tops, Covers & Storage