Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 32ft 6in L up to 120in W Charcoal
Mfr # SCVCDY32120B-CHL
Zoro # G911535049
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 32'6" LENGTH up to 120" WIDTH
- For Use With CUDDY CABIN w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY32120B-CHL
- Zoro # G911535049
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 32'6" LENGTH up to 120" WIDTH |
Color | Charcoal |
For Use With | CUDDY CABIN w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Regulator, Replacement For Wai Global L105746 (L105746)
- POLYFORM 6" x 24" F Series Twin Eye Fender; White (82-432-076)
- GROTE Fuse Block, Mega (82-MGGA-FB)
- MEGAWARE Keelguard 7' Black (20207)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- OLYMPIAN ATHLETE 74305F10 Poly-Flex ll Boat Cover for 5-Seater Paddle Boat, Slate Gray (OL3029316)
- Eevelle Watercraft Tops, Covers & Storage