Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 31ft 6in L up to 120in W Burgundy
Mfr # SCVCDY31120B-BRG
Zoro # G811534210
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 31'6" LENGTH up to 120" WIDTH
- For Use With CUDDY CABIN w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY31120B-BRG
- Zoro # G811534210
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 31'6" LENGTH up to 120" WIDTH |
Color | Burgundy |
For Use With | CUDDY CABIN w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- NGK NGK 3133 Standard Spark Plug - BPZ8HS-10, 1 Pack (3133)
- VELVAC 7"X16" V-Back Mirror Head White (705116)
- HALTEC Light Extension, 3-15/16" (HE-372)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model E, Tan (20-087-122401-00)
- Eevelle Watercraft Tops, Covers & Storage