Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 30ft 6in L up to 120in W Burgundy
Mfr # SCVCDY30120B-BRG
Zoro # G911534455
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 30'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With CUDDY CABIN w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY30120B-BRG
- Zoro # G911534455
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 30'6" LENGTH up to 120" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | CUDDY CABIN w/ Outboard |
Color | Burgundy |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING CLR/MKR- DRMLD SGL BULB OVAL W/OPTIC LEN (46702)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- SPRINGFIELD 2" Hi-Lo Bushing, #2171035 (2171035)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- PLANO Waterproof Stowaway Utility Box 3500 Size (354010)
- Eevelle Watercraft Tops, Covers & Storage