Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 30ft 6in L up to 120in W Black
Mfr # SCVCDY30120B-BLK
Zoro # G411534429
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fits 30'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With CUDDY CABIN w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY30120B-BLK
- Zoro # G411534429
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 30'6" LENGTH up to 120" WIDTH |
Color | Black |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | CUDDY CABIN w/ Outboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5622537)
- SKF Needle Bearing, Bh1250 (BH1250)
- WHITECAP MARINE HARDWARE 30 Degree EPA Pull-Up Deck Fill (6124AEPAC)
- A & I PRODUCTS Dust Cover, Gear Shift Lever 3" x3" x0.6" (A-70233767)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- SURFSTOW SUPRAX SUP Storage Rack System - Single Board (50050-2)
- Eevelle Watercraft Tops, Covers & Storage