Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 22ft 6in L up to 102in W Khaki
Mfr # SCVCDY22102B-KHA
Zoro # G811555239
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 102" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With CUDDY CABIN w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY22102B-KHA
- Zoro # G811555239
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 102" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Khaki |
For Use With | CUDDY CABIN w/ Outboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Vapor Canister Purge Solenoid, 2M1301 (2M1301)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- DORMAN Tailgate Handle, 79602 (79602)
- GABRIEL Premium, Shock Absorbers For Cars, 69675 (69675)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- PLANO Medium ABS Waterproof Case - Yellow (145040)
- Eevelle Watercraft Tops, Covers & Storage