Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN, Outboard Fits 17ft 6in L up to 96in W Black
Mfr # WSVCDY1796B-BLK
Zoro # G811572953
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 17'6" LENGTH up to 96" WIDTH
- Series Windstorm
- For Use With CUDDY CABIN w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCDY1796B-BLK
- Zoro # G811572953
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 17'6" LENGTH up to 96" WIDTH |
Series | Windstorm |
Item | Boat Cover |
For Use With | CUDDY CABIN w/ Outboard |
Color | Black |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51794 (51794)
- GROTE Battery Cable, Red, 2/0 Ga, 25 ft. Spool (82-6721)
- DONALDSON Lube Filter, Spin-On Full Flow, P550020 (P550020)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 4/1 Gallon Case (52104)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- PLANO Medium ABS Waterproof Case - Yellow (145040)
- Eevelle Watercraft Tops, Covers & Storage