Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Inboard Fits 34ft 6in L up to 120in W Navy
Mfr # WSVCDY34120-NVY
Zoro # G911565725
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 34'6" LENGTH up to 120" WIDTH
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With CUDDY CABIN Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVCDY34120-NVY
- Zoro # G911565725
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 34'6" LENGTH up to 120" WIDTH |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Navy |
For Use With | CUDDY CABIN Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 25 Feet of Red 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTRED)
- JOHNSON PUMP Johnson Pumps 09-824P-2 Rogue Ballast Pump Impeller Kit (09-824P-2)
- STENS New 615-010 Oem Carburetor For Makita Ek7300, Ek7301 And Ek8100 Wj-131, Wj-131-1 , 395151024 (615-010)
- LOCHINVAR 48 in. FLEXIBLE 3/4 in. NPT ANODE MAG (100110784)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR678 (SLBT4GR678)
- Eevelle Watercraft Tops, Covers & Storage