Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Inboard Fits 34ft 6in L up to 120in W Beige
Mfr # SBVCDY34120-HRB
Zoro # G811549405
product price: $2,547.99
/ea
Free Shipping & Returns
$2,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 34'6" LENGTH up to 120" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- For Use With CUDDY CABIN Inboard
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCDY34120-HRB
- Zoro # G811549405
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 34'6" LENGTH up to 120" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Beige |
For Use With | CUDDY CABIN Inboard |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- AGS Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/card (GF-18C)
- STANDARD IGNITION Battery Terminal Adapters, Hp2920 (HP2920)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- SEACHOICE Adjustable Bimini Top Straps (78801)
- Eevelle Watercraft Tops, Covers & Storage