Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Inboard Fits 33ft 6in L up to 120in W Charcoal
Mfr # SCVCDY33120-CHL
Zoro # G911536398
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 33'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With CUDDY CABIN Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVCDY33120-CHL
- Zoro # G911536398
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 33'6" LENGTH up to 120" WIDTH |
Color | Charcoal |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | CUDDY CABIN Inboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 45g., PK25 (IAW045Z)
- ASTRO PNEUMATIC Goliath Ball Joint Xl C-Frame Press (78100)
- ENERGY SUSPN 114 Bar Diameter Black Polyurethane (3.5178G)
- 303 PRODUCTS 303 Marine Touchless Sealant - 32oz (30398)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- TAYLOR MADE Taylor Made 11705 External Eye End for Bimini Boatop - 3/4", Black (11705)
- Eevelle Watercraft Tops, Covers & Storage