Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Inboard Fits 28ft 6in L up to 120in W Navy
Mfr # SBVCDY28120-MBL
Zoro # G911545383
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
- For Use With CUDDY CABIN Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCDY28120-MBL
- Zoro # G911545383
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
Color | Navy |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | CUDDY CABIN Inboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYJACKER 01-13 GM 3IN SWAYBAR END LINKS (C766SBL)
- ILC Replacement for Malibu Lv520 replacement light bulb lamp, 2PK (LV520 MALIBU)
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- VESTIL Mechanical Screw Jack, 6000 lb. (MSJ-3)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model A, Grey (20-140-081001-00)
- Eevelle Watercraft Tops, Covers & Storage