Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Inboard Fits 25ft 6in L up to 120in W Charcoal
Mfr # SBVCDY25120-CHG
Zoro # G911542955
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 25'6" LENGTH up to 120" WIDTH
- For Use With CUDDY CABIN Inboard
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCDY25120-CHG
- Zoro # G911542955
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 25'6" LENGTH up to 120" WIDTH |
For Use With | CUDDY CABIN Inboard |
Color | Charcoal |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Ball Joint, K500285 (K500285)
- PUROLATOR Purolator A41474 PurolatorONE Advanced Air Filter (A41474)
- VELVAC Blue Gladhand Seal, PK25 (035010-1)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- CARVER 22 ft. Vhull Runabout I-O Boat Cover with Windhsield & Bow Rails - Slate Gray (CRV77122S-11)
- Eevelle Watercraft Tops, Covers & Storage