Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 27ft 6in L up to 120in W Red
Mfr # SBVCCTT27120B-JYR
Zoro # G811554164
product price: $2,442.99
/ea
Free Shipping & Returns
$2,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 27'6" LENGTH up to 120" WIDTH
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Material Sunbrella FABRIC
- Series Windstorm Elite Sunbrella
- Length 27 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCCTT27120B-JYR
- Zoro # G811554164
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Length | 27 ft 6 in |
Width | 120 in |
Details
Application | Fits 27'6" LENGTH up to 120" WIDTH |
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Material | Sunbrella FABRIC |
Series | Windstorm Elite Sunbrella |
Color | Red |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- GEN-Y HITCH 5/8 Inch Rapid Link Chain Extender (5/8" Rapid Link)
- VELVAC Center Mount Convex Mirror, 6 In. Dia (708515)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- LISLE COVER RED FENDER (LI89880)
- Eevelle Watercraft Tops, Covers & Storage