Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 25ft 6in L up to 120in W Pacific Blue
Mfr # SBVCCTT25120B-RYL
Zoro # G811553013
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Material Sunbrella FABRIC
- Series Windstorm Elite Sunbrella
- Width 120 in
- Length 25 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCCTT25120B-RYL
- Zoro # G811553013
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 120 in |
Length | 25 ft 6 in |
Details
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Material | Sunbrella FABRIC |
Series | Windstorm Elite Sunbrella |
Color | Pacific Blue |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Triple Chrome Plated Brass Transom Handle 6" (37521)
- BOSCH Severe Duty Brake Pads -BSD909 (BSD909)
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- MAKITA Poly-Coated Tie Wire, 21 Gauge, PK50 (191J59-9)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- Eevelle Watercraft Tops, Covers & Storage