Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 23ft 6in L up to 120in W Navy
Mfr # SBVCCTT23120B-MBL
Zoro # G811551194
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 120" WIDTH
- Material Sunbrella FABRIC
- Series Windstorm Elite Sunbrella
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCCTT23120B-MBL
- Zoro # G811551194
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 120 in |
Length | 23 ft 6 in |
Details
Application | Fits 23'6" LENGTH up to 120" WIDTH |
Material | Sunbrella FABRIC |
Series | Windstorm Elite Sunbrella |
Color | Navy |
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- UNIDEN Antenna (AT218) for the Majority of Handheld Scanners - 800MHz (BATG-0481001)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLA9)
- MAHLE Engine Cylinder Head Bolt Set, GS33381 (GS33381)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- LISLE COVER RED FENDER (LI89880)
- Eevelle Watercraft Tops, Covers & Storage