Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 15ft 6in L up to 96in W Red
Mfr # SFVCCTT1596B-RED
Zoro # G211570887
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 15 ft 6 in length 96 in width
- Material Sunflair Fabric
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVCCTT1596B-RED
- Zoro # G211570887
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 15 ft 6 in length 96 in width |
Material | Sunflair Fabric |
Color | Red |
Item | Boat Cover |
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA 160A Automatic Charge Isolator - 12V or 24V (ACR-160)
- A & I PRODUCTS CabCAM High Definition 10" Monitor, Touch Screen 12" x8.5" x5" (A-HD10M)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- HUMMINBIRD Humminbird SOLIX® 10 CHIRP MEGA SI+ G3 (411530-1)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- CLASSIC ACCESSORIES Boat Cover, Model B, Charcoal StormPro (88928)
- Eevelle Watercraft Tops, Covers & Storage