Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 13ft 6in L up to 96in W Red
Mfr # SFVCCTT1396B-RED
Zoro # G511570365
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 13 ft 6 in length 96 in width
- Material Sunflair Fabric
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVCCTT1396B-RED
- Zoro # G511570365
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | 13 ft 6 in length 96 in width |
Material | Sunflair Fabric |
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Color | Red |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- LUCAS OIL Synthetic Oil Booster, Clear, 1 qt. (10130)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/bag (BLF-24B)
- WINDLINE Diver 4 Step SS Ladder, 46" (DL-4X)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EXTREME MAX Extreme Max 3006.7653 BoatTector Inflatable Fender - 4.5" x 16", Teal (3006.7653)
- Eevelle Watercraft Tops, Covers & Storage