Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CUDDY CABIN Hard Top, Outboard Fits 13ft 6in L up to 96in W Navy
Mfr # SBVCCTT1396B-MBL
Zoro # G911544980
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite Sunbrella
- For Use With V HULL FISHING Center Console, T-Top w/ Outboard
- Material Sunbrella FABRIC
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVCCTT1396B-MBL
- Zoro # G911544980
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Dimensions
Width | 96 in |
Length | 13 ft 6 in |
Details
Application | Fits 13'6" LENGTH up to 96" WIDTH |
Item | Boat Cover |
Color | Navy |
Series | Windstorm Elite Sunbrella |
For Use With | V HULL FISHING Center Console, T-Top w/ Outboard |
Material | Sunbrella FABRIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 30 Series, Incandescent, Yellow Round, 1 Bulb, Marker Clearance Light, PC, PL-10, 12V (30200YP)
- RACOR Repl Kit, Primer Pump Assembly (RK20025-01)
- PERKO Combination Gas Fill/ Tank Vent For 1-1/2" Hose 35 (1318DPGBLK)
- PERFORMANCE TOOL 3 In Cup Wire Brush - Coarse Brush-Cup Wire, W1214C (W1214C)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- ZUNAMMY Zunammy ZWB2000WT-10LT 10 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - White (ZWB2000WT-10LT)
- Eevelle Watercraft Tops, Covers & Storage