Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER, Outboard Fits 29ft 6in L up to 120in W Charcoal
Mfr # WSHPCBN29120B-CHL
Zoro # G811570218
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 120" WIDTH
- For Use With CABIN CRUISER w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSHPCBN29120B-CHL
- Zoro # G811570218
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 120" WIDTH |
Item | Boat Cover |
Color | Charcoal |
For Use With | CABIN CRUISER w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's Microfiber Wash Mitt (X3002)
- NORCO PROFESSIONAL LIFTING Eaton Ultrashift 14 Spline Clutch Shaft (72037)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- FAB FOURS 15-C SUBURBAN PREMIUM SENSOR REAR BUMPER MATTE BLACK (CS15-W3551-1)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- Eevelle Watercraft Tops, Covers & Storage