Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER, Outboard Fits 29ft 6in L up to 120in W Burgundy
Mfr # SCHPCBN29120B-BRG
Zoro # G911554958
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With CABIN CRUISER w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCHPCBN29120B-BRG
- Zoro # G911554958
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 120" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | CABIN CRUISER w/ Outboard |
Color | Burgundy |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 90 deg., PK10 (5952-010FL)
- JOHNSON PUMP Puller f/Impeller 821BT (09-47163-01)
- DONALDSON Muffler, Round Style 1, M085171 (M085171)
- CURT Certified 3/8" Sfty Ltch S-Hook, 2000 lb. (81810)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- RIG RITE Rig Rite 1210 BoatGo Storage Net - 52" (1210)
- Eevelle Watercraft Tops, Covers & Storage