Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER, Outboard Fits 28ft 6in L up to 120in W Khaki
Mfr # WSHPCBN28120B-KHA
Zoro # G811569939
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- Series Windstorm
- For Use With CABIN CRUISER w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSHPCBN28120B-KHA
- Zoro # G811569939
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
Item | Boat Cover |
Series | Windstorm |
Color | Khaki |
For Use With | CABIN CRUISER w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (47850)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- DISCO Toyota Retainer Assortment, 560 pcs. (8694)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- CLASSIC ACCESSORIES Center Console Cover, Arge, Blue Stellex (20-220-040501-00)
- Eevelle Watercraft Tops, Covers & Storage