Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER, Outboard Fits 27ft 6in L up to 120in W Red
Mfr # WSHPCBN27120B-RED
Zoro # G811569519
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 27'6" LENGTH up to 120" WIDTH
- Series Windstorm
- For Use With CABIN CRUISER w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSHPCBN27120B-RED
- Zoro # G811569519
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 27'6" LENGTH up to 120" WIDTH |
Item | Boat Cover |
Series | Windstorm |
For Use With | CABIN CRUISER w/ Outboard |
Color | Red |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Two-Stud Replacement Lamp (52602)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-In Tapered Chuck with Shut-off Valve (T05)
- VALTERRA QUICK CONNECT VALVE, 2.75IN, WHITE (PF147005)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EXTREME MAX Extreme Max 3006.7471 BoatTector HTM Inflatable Fender - 6.5" x 15", Forest Green (3006.7471)
- Eevelle Watercraft Tops, Covers & Storage