Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER, Outboard Fits 23ft 6in L up to 102in W Charcoal
Mfr # WSHPCBN23102B-CHL
Zoro # G811567966
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 102" WIDTH
- For Use With CABIN CRUISER w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSHPCBN23102B-CHL
- Zoro # G811567966
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 102" WIDTH |
Item | Boat Cover |
For Use With | CABIN CRUISER w/ Outboard |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Charcoal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE HEADLAMP BEZEL (68003772AA)
- PROJE PREMIUM CAR CARE Leather Conditioner 16oz - Leather Restorer Spray, UV Protectant, Prevents Cracking or Fading (30002)
- INNOVATIVE LIGHTING Portable LED Stern Light f/Inflatable (560-2112-7)
- FOUR SEASONS FITTING-WELD-ON #6 (14261)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- Eevelle Watercraft Tops, Covers & Storage