Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER Inboard Fits 32ft 6in L up to 120in W Charcoal
Mfr # SCHPCBN32120-CHL
Zoro # G811556373
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 32'6" LENGTH up to 120" WIDTH
- For Use With CABIN CRUISER Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCHPCBN32120-CHL
- Zoro # G811556373
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 32'6" LENGTH up to 120" WIDTH |
Color | Charcoal |
For Use With | CABIN CRUISER Inboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0408 Ford F150 Crew Cab Door Seal On Body Kit Front LHRH On Body, OEM7L3Z 1620708A7L3Z 1620709A (KF3092)
- URO PARTS Hid Headlight Controller, 63126937223 (63126937223)
- INSTALLBAY BY METRA 4-Gauge Copper Un-Insulated Butt Connector, 25-Pack (CUR4)
- AME Low Speed Air Buffer (AMN79610)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EXTREME MAX Extreme Max 3006.7426 BoatTector Inflatable Fender - 6.5" x 22", Forest Green (3006.7426)
- Eevelle Watercraft Tops, Covers & Storage