Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER Inboard Fits 28ft 6in L up to 120in W Royal
Mfr # SFHPCBN28120-RYL
Zoro # G811567874
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- For Use With CABIN CRUISER Inboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SFHPCBN28120-RYL
- Zoro # G811567874
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
For Use With | CABIN CRUISER Inboard |
Color | Royal |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI H242424 24 x 24 x 24 in. Steel Underbody, Black (RKIH242424)
- LISLE Replacement Blades for Lisle 11420 (11450)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- WEATHERTECH Front and Rear Floorliners, 44042-1-2 (44042-1-2)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- POP-A-POLE Pop-A-Pole 28901 Spring Loaded Support Pole for Boat Cover - 36" to 54" (28901)
- Eevelle Watercraft Tops, Covers & Storage