Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER Inboard Fits 28ft 6in L up to 120in W Khaki
Mfr # WSHPCBN28120-KHA
Zoro # G811569649
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- For Use With CABIN CRUISER Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # WSHPCBN28120-KHA
- Zoro # G811569649
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
For Use With | CABIN CRUISER Inboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Khaki |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- INSTALLBAY BY METRA Anl 200 Amp Fuse, 10/Bag (ANL20010)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (596)
- STEELMAN 4Piece Friction Fit Jack Pad Riser Tool Set for Tesla Model S and Model X (60996)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- ZUNAMMY Zunammy ZWB2000OR-10LT 10 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Orange (ZWB2000OR-10LT)
- Eevelle Watercraft Tops, Covers & Storage