Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover CABIN CRUISER Inboard Fits 25ft 6in L up to 120in W Charcoal
Mfr # WSHPCBN25120-CHL
Zoro # G011568343
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 25'6" LENGTH up to 120" WIDTH
- For Use With CABIN CRUISER Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSHPCBN25120-CHL
- Zoro # G011568343
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 25'6" LENGTH up to 120" WIDTH |
For Use With | CABIN CRUISER Inboard |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Charcoal |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2fnd4 replacement light bulb lamp (2FND4 GRAINGER)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- RONSTAN Soft Shackle6mm x 90mm M (DSH-6GRY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- C.E. SMITH T-Top Storage Bag - 25 in. x 20 in. x 6 in., Box (53502)
- Eevelle Watercraft Tops, Covers & Storage