Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low/No Bow Rails, Outboard Fits 15ft 6in L - 90in W, Charcoal
Mfr # SCCCB1590B-CHL
Zoro # G911546014
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 15'6" LENGTH up to 90" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCCCB1590B-CHL
- Zoro # G911546014
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15'6" LENGTH up to 90" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard |
Color | Charcoal |
Series | Silvercloud |
Item | Boat Cover |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX TRACKPRO WEIGHT DISTRIBUTION HITCH, 800 LB. TONGUE WEIGHT CAPACITY (BXW0850)
- SKF Shaft Seal, 1-13/64 x 1-53/64 x 3/8", CRW1, NBR (11740)
- VP RACING FUELS VP SEF 2-cycle 40:1 Premixed Small Engine Fuel 5 Gallon Pail (6292)
- KEEPER Strap Vehicle Recovery 3X20Ft (02932)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EXTREME MAX Extreme Max 3006.7465 BoatTector HTM Inflatable Fender - 6.5" x 15", Sand (3006.7465)
- Eevelle Watercraft Tops, Covers & Storage