Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low/No Bow Rails, Outboard Fits 14ft 6in L - 90in W, Charcoal
Mfr # WSCCB1490B-CHL
Zoro # G811562213
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14'6" LENGTH up to 90" WIDTH
- Series Windstorm
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSCCB1490B-CHL
- Zoro # G811562213
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14'6" LENGTH up to 90" WIDTH |
Color | Charcoal |
Item | Boat Cover |
Series | Windstorm |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Faria 32803 Euro Tachometer with Mag Pick-Up (4000 RPM) Diesel - 4", Black (32803)
- SUPER LUBE 1 gal Jug, Silicone Oil, 350 ISO Viscosity (56301)
- OTC Wheel And Axle Kit (533873)
- RANGER 3-Ton Floor Jack / Quick-Pump (5150418)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- K2 - SUMMIT SERIES 70 qt Summit Duck Boat, Green (S70GN)
- Eevelle Watercraft Tops, Covers & Storage