Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails, Outboard Fits 18ft 6in L up to 96in W Khaki
Mfr # SFCCB1896B-KHA
Zoro # G811560769
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 18'6" LENGTH up to 96" WIDTH
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFCCB1896B-KHA
- Zoro # G811560769
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18'6" LENGTH up to 96" WIDTH |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard |
Material | SUNFLAIR Fabric |
Color | Khaki |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3480)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- EQUAL-I-ZER Equal-i-zer 95-01-9395 Double Spare Pin Kit (95-01-9395)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- GARMIN Garmin 010-12676-05 Extra Large Carry Bag And Base (010-12676-05)
- Eevelle Watercraft Tops, Covers & Storage