Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails, Outboard Fits 13ft 6in L up to 70in W Navy
Mfr # SCCCB1370B-NVY
Zoro # G811545360
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 70" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCCCB1370B-NVY
- Zoro # G811545360
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 70" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Navy |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard |
Series | Silvercloud |
Item | Boat Cover |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flourescent Lamp, Replacement (92911)
- AGS Brass Adapter, Male (1/8-27 NPT), Female (1/4-18 NPT), 1/bag (PTF-52B)
- SMARTWASHER Pump Assembly, 110V (14285)
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EXTREME MAX Extreme Max 3004.3220 Replacement Key for Boat Lift Boss with Tan Cover (3004.3220)
- Eevelle Watercraft Tops, Covers & Storage