Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails, Outboard Fits 13ft 6in L up to 70in W Khaki
Mfr # WSCCB1370B-KHA
Zoro # G811560820
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 70" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSCCB1370B-KHA
- Zoro # G811560820
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 70" WIDTH |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails w/ Outboard |
Color | Khaki |
Series | Windstorm |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- KEEPER TIE DOWN STRAP 12' 4PK (05510)
- ANCOR NMEA 2000 Power Cable With Tee - 1M (270000)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7435 (7435)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- TAYLOR MADE Taylor Made Pontoon Gazebo - Sand (12003OS)
- Eevelle Watercraft Tops, Covers & Storage