Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 22ft 6in L up to 96in W Red
Mfr # SFCCB2296-RED
Zoro # G811563838
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 96" WIDTH
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFCCB2296-RED
- Zoro # G811563838
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 96" WIDTH |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Color | Red |
Series | Windstorm Elite Sunflair |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Locking Oil Filter Pliers (CMMT98303)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- WAI GLOBAL Alternator, ALTKUBOTA PM 12V 14A, 14 Amp12 Volt, 1Groove Pulley (10932N)
- VALTERRA F02-2028 Valterra Rotating Bayonet Hose Fitting - Bulk (F02-2028)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- SERENELIFE 4 Bow Bimini Top, SLBT472G (SLBT472G)
- Eevelle Watercraft Tops, Covers & Storage