Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Low or No Bow Rails Inboard Fits 13ft 6in L up to 70in W Charcoal
Mfr # SCCCB1370-CHL
Zoro # G811544936
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 70" WIDTH
- For Use With BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCCCB1370-CHL
- Zoro # G811544936
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 70" WIDTH |
Color | Charcoal |
For Use With | BAY BOAT - Rounded Bow, Center Console, Low or No Bow Rails Inboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Description
Center Console.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kohler 055-016 Cylinder Head Gasket Kit 20 841 01-S (055-016)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, Barbll, 5/8" (23528)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- CLASSIC ACCESSORIES Cover Support Pole, Black Boat (05900-SC)
- Eevelle Watercraft Tops, Covers & Storage