Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow Inboard Fits 32ft 6in L up to 120in W Charcoal
Mfr # SBCCBR32120-CHG
Zoro # G911534431
product price: $2,021.99
/ea
Free Shipping & Returns
$2,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 32'6" LENGTH up to 120" WIDTH
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBCCBR32120-CHG
- Zoro # G911534431
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 32'6" LENGTH up to 120" WIDTH |
Color | Charcoal |
Item | Sunbrella Boat Cover |
Series | Windstorm Elite |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Description
Center Console, High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Wedge Utility Chest Box, 42", EC20221 (EC20221)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- ORIGINAL LISHI ORIGINAL LISHI: BE2 7 pins pins residential tool (OLS-BE2-7)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- SEACHOICE Adjustable Bimini Top Straps (78801)
- Eevelle Watercraft Tops, Covers & Storage