Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow Inboard Fits 21ft 6in L up to 96in W Charcoal
Mfr # SBCCBR2196-CHG
Zoro # G911554408
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBCCBR2196-CHG
- Zoro # G911554408
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Charcoal |
Item | Sunbrella Boat Cover |
Series | Windstorm Elite |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Description
Center Console, High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A0120SVP Gravity Water Inlet Cap - White (Carded) (A0120SVP)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Black Intercell Link Cover, 4H, 12.20, PK5 (215821-005B)
- TAYLOR MADE Fender-5"X18" Black Boatguard, #643115 (643115)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- ATTWOOD MARINE Attwood Steering Wheel Soft Grip 13" (8315-4)
- Eevelle Watercraft Tops, Covers & Storage