Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow Inboard Fits 18ft 6in L up to 96in W Burgundy
Mfr # SCCCBR1896-BRG
Zoro # G911538446
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 18'6" LENGTH up to 96" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCCCBR1896-BRG
- Zoro # G911538446
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18'6" LENGTH up to 96" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Burgundy |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Item | Boat Cover |
Series | Silvercloud |
Description
Center Console, High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Neg, 6 Gauge, PK5 (4006-005N)
- LASALLE BRISTOL LaSalle Bristol 65JN101203A Continuous Waste (65JN101203A)
- SUNSONG Rack and Pinion Seal Kit, 8401552 (8401552)
- MAIN FILTER DONALDSON/FBO/DCI P550388 Replacement/Interchange Spin-On Filter (MF0058057)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- SERENELIFE 4 Bow Bimini Top, SLBT490G (SLBT490G)
- Eevelle Watercraft Tops, Covers & Storage