Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 28ft 6in L up to 120in W Navy
Mfr # SCBCCTT28120B-NVY
Zoro # G911537265
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCBCCTT28120B-NVY
- Zoro # G911537265
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Navy |
For Use With | BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Above Deck Jib Furler Height 80mm (RF76)
- ARIES Oval Side Bars, Black, 4", S225044 (S225044)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612)
- TIE DOWN MARINE Bracket-Vertical Bunk 10"H, #86563 (86563)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- PLANO Waterproof Polycarbonate Storage Box (145000)
- Eevelle Watercraft Tops, Covers & Storage