Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 22ft 6in L up to 120in W Green
Mfr # WSBCCTT22120B-HTR
Zoro # G911571863
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 120" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSBCCTT22120B-HTR
- Zoro # G911571863
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 120" WIDTH |
Color | Green |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard |
Series | Windstorm |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Tank Mounting Kit (602002)
- WESTWARD Battery Cable, 1/0 ga, 25ft., Red (19YD82)
- DAYCO Utility Belt Industrl V-Belt, Ap42 (AP42)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EXTREME MAX Extreme Max 3006.7662 BoatTector Inflatable Fender - 4.5" x 16", Neon Green (3006.7662)
- Eevelle Watercraft Tops, Covers & Storage