Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, TTop Inboard Fits 28ft 6in L up to 120in W Khaki
Mfr # WSBCCTT28120-KHA
Zoro # G911573027
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- For Use With BAY BOAT - Rounded Bow, Center Console, T-Top Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSBCCTT28120-KHA
- Zoro # G911573027
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
For Use With | BAY BOAT - Rounded Bow, Center Console, T-Top Inboard |
Color | Khaki |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FMSI FITTINGS M10-M12 FUEL INJECTION HOSE CLAMP (FI10HP)
- TYC Alternator, 2-08301 (2-08301)
- GOLD EAGLE Gold Eagle 22207 STA-BIL Fuel Stabilizer - 16 oz. (22207)
- GROTE Cable, PVC, 6 Cond, 16 ga., 100 ft. Spool (82-5623)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- SEA-DOG Sea-Dog 298172-1 Bimini Strap - 8' x 1", Black (298172-1)
- Eevelle Watercraft Tops, Covers & Storage