Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, Outboard Fits 32ft 6in L up to 120in W Red
Mfr # WSCCBR32120B-RED
Zoro # G911567200
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 32'6" LENGTH up to 120" WIDTH
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSCCBR32120B-RED
- Zoro # G911567200
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 32'6" LENGTH up to 120" WIDTH |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Series | Windstorm |
Color | Red |
Description
High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- BUYERS PRODUCTS Pre-Wired Single Switch Panel (6391001)
- HALTEC High Pressure Inflating Connection (H-556)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (10129)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- PYLE 17' - 20'L Pontoon Boats, Beam Width Up (PCVHP440)
- Eevelle Watercraft Tops, Covers & Storage