Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, Outboard Fits 16ft 6in L up to 90in W Navy
Mfr # SBCCBR1690B-MBL
Zoro # G911551001
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 90" WIDTH
- Series Windstorm Elite
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBCCBR1690B-MBL
- Zoro # G911551001
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 90" WIDTH |
Series | Windstorm Elite |
Color | Navy |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") w/ Outboard |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
Description
High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO ParkPower Weekender 305CRVVPK Female Connector And Boot Kit, 30A (305CRV.VPK)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- STA-BIL Ethanol Fuel Treatments, 10 Oz. (22264)
- SMARTWASHER Parts Washer, 25g Tank (14145)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- ZUNAMMY Zunammy ZWB2000OR-10LT 10 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Orange (ZWB2000OR-10LT)
- Eevelle Watercraft Tops, Covers & Storage