Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 32ft 6in L up to 120in W Red
Mfr # WSCCBR32120-RED
Zoro # G911566999
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 32'6" LENGTH up to 120" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSCCBR32120-RED
- Zoro # G911566999
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 32'6" LENGTH up to 120" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Color | Red |
Item | Boat Cover |
Description
High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum Oval Bed Rails (50-2020)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12171 (12171)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 25', CNC-425 (CNC-425)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- CLASSIC ACCESSORIES Stellex Model E Center Console Boat Cover, Blue, 20 ft - 22 ft L (20-403-120501-RT)
- Eevelle Watercraft Tops, Covers & Storage