Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 27ft 6in L up to 120in W Royal
Mfr # WSCCBR27120-RYL
Zoro # G811562459
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 27'6" LENGTH up to 120" WIDTH
- Series Windstorm
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSCCBR27120-RYL
- Zoro # G811562459
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 27'6" LENGTH up to 120" WIDTH |
Series | Windstorm |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Royal |
Description
High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm Complete (634-04141-0941)
- GROCO Bronze Vented Loop - 1-1/2" Hose (HVL-1500)
- REESE Receiver Mount Clevis, 2 x 2 In Shank (8040900)
- VELVAC Union Assembly, 1/2" (500088)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- Eevelle Watercraft Tops, Covers & Storage