Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BAY BOAT Rounded Bow, Center Console, Inboard Fits 19ft 6in L up to 96in W Navy
Mfr # WSCCBR1996-NVY
Zoro # G811573707
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # WSCCBR1996-NVY
- Zoro # G811573707
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | BAY BOAT - Rounded Bow, Center Console, High Bow Rails (up to 24") Inboard |
Color | Navy |
Series | Windstorm |
Item | Boat Cover |
Description
High Bow Rails up to 24in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- ANCOR NMEA 2000 Male Terminator (270106)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia (M42344R)
- AGS Steel Tube Nut, Long, 1/4 (7/16-24 Inverted), 10/bag (BLF-16)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model A, Grey (20-140-081001-00)
- Eevelle Watercraft Tops, Covers & Storage