Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 28ft 6in L up to 120in W Black
Mfr # SCWBB28120B-BLK
Zoro # G911536190
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 120" WIDTH
- For Use With BASS BOAT - Wide w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCWBB28120B-BLK
- Zoro # G911536190
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 120" WIDTH |
For Use With | BASS BOAT - Wide w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Black |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- RACE SPORT Jeep Jl 50In Straight Light Bar Roof Mount Bracket Pr (RSJL05J)
- PENDA Liner Only Requires Hardware DirectFit Covers Tailgate Lip Black High Density Polyethylene (S64-BT)
- MUSTANG SURVIVAL Ring Buoy Rope Bag, 90 Foot Rope, Multi-Filament Polypropylene Rope, Orange (MRD190-0-0-215)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model A, Tan (20-083-082401-00)
- Eevelle Watercraft Tops, Covers & Storage