Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 21ft 6in L up to 96in W Red
Mfr # SBWBB2196B-JYR
Zoro # G911544294
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
- For Use With BASS BOAT - Wide w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBWBB2196B-JYR
- Zoro # G911544294
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Series | Windstorm Elite |
Color | Red |
Material | 100% GENUINE Sunbrella FABRIC |
Item | Sunbrella Boat Cover |
For Use With | BASS BOAT - Wide w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuel Sender Reed Switch, 18" (15571)
- WAI GLOBAL Starter, STRUT PMDD, 12 Volt, CCW, 11Tooth Pinion (5712N)
- 3M Buffing Pad, 5-23/64 in. (81471)
- STANDARD HORIZON GX1400G Fixed Mount VHF w/GPS - White (GX1400GW)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- SEACHOICE Boat Cover Tie Down Kit 1" x 8 (12 Per Pack) (78941)
- Eevelle Watercraft Tops, Covers & Storage