Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Wide, Outboard Fits 21ft 6in L up to 96in W Green
Mfr # SFWBB2196B-HTR
Zoro # G811570256
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite Sunflair
- For Use With BASS BOAT - Wide w/ Outboard
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFWBB2196B-HTR
- Zoro # G811570256
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Color | Green |
For Use With | BASS BOAT - Wide w/ Outboard |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's G13815 Hot Shine Tire Coating - 15 oz. (G13815)
- THEXTON Master Cylinder Plug Set Universal (803P)
- HUMMINBIRD Humminbird HELIX 15® CHIRP MEGA DI+ GPS G4N CHO Display Only (411310-1CHO)
- DORMAN Door Pnl Install Kit, 702-001 (702-001)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- PYLE 17' - 20'L Pontoon Boats, Beam Width Up (PCVHP440)
- Eevelle Watercraft Tops, Covers & Storage